Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Nylon, 11"H

  • Mfr # R-ZFMD-83NYB

  • Zoro # G914867680


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFMD-83NYB
Zoro #
G914867680
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
5/8 in
Bolt Hole Spacing - Length
7 in
Overall Wheel Width
3 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in
Mounting Plate Width
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Powder Coated
Wheel Type
Flat-Free
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Series
ZFMD
Mounting Hole Type
Hole
Operating Temperature - Minimum
-30 Degrees F
Mounting Plate Shape
Square
Load Capacity - Maximum
7,200 lb
Wheel Core Type
Solid
For Surface Type
Concrete
Frame Construction
Forged
Includes Thread Guards
No
Operating Temperature - Maximum
220 Degrees F

Description

Rigid, Plate Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.