Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 9 1/2"H

  • Mfr # R-ZFWH-8SWF70D

  • Zoro # G806284076


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFWH-8SWF70D
Zoro #
G806284076
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
1 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Mounting Plate Length
5 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2,500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
4 x 4-1/2
Inside Bolt Hole Spacing
7/16 in
Caster Plate Hole Pattern
B
Wheel/Tread Hardness Rating
Extra Hard
Replacement Wheel
W­820­SWF70­1/2
Wheel Type
UltraGlide(TM) XC
Includes
Axle
Frame Finish
Powder Coated
Features
Metallic HAA Polyester Providing a Premium Look and Excellent Durability for Both Interior and Exterior Environments
Application
Carts, Heavy Machinery, Trailers
Wheel Core Material
Aluminum
Wheel Bearing Material
Steel
Frame Color
Red
With Toe Plate
No
Swivel Bearing Seal Type
Sealed
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Includes Mounting Fasteners
Yes
Load Capacity - Maximum
2,500 lb
Compatible With
W­820­SWF70­1/2
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 2,500 lb, Wheel Dia. 8 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.