Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Steel, 10 1/2"H

  • Mfr # R-SECK-83HFSB

  • Zoro # G9075164


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SECK-83HFSB
Zoro #
G9075164
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
3 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
2400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Frame Color
Black
For Surface Type
Concrete
Operating Temperature Range
-50 Degrees to 200 Degrees F
Standards
ANSI ICWM
Frame Construction
Forged
Wheel Bearing Material
Stainless Steel
Wheel Core Type
Solid
Tire Style
Tubeless
Features
Durable, High Heat, Quiet Operation, Reliable
Leveling Caster
No
Wheel Core Material
Steel
Tread
Flat
Swivel Lead
1 3/4 in
Swivel Bearing Seal Type
Sealed
Includes Spanner Bushing
Yes
NSF Listed
No
With Toe Plate
No
Includes Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Series
MagmaMax
Includes Mounting Fasteners
No
Swivel Raceway Type
Roller
ESD Conductive
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
2,400 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 2400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.