Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Steel, 11"H

  • Mfr # R-MDK-83HFSB

  • Zoro # G9074799


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MDK-83HFSB
Zoro #
G9074799
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
3 in
For Axle Dia.
1 1/4 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
5500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Type
Solid
Swivel Bearing Seal Type
Sealed
Series
MagmaMax
Leveling Caster
No
Wheel Type
Flat-Free
Includes Thread Guards
No
Tire Style
Tubeless
Frame Construction
Forged
Swivel Raceway Type
Roller
With Toe Plate
No
NSF Listed
No
Tread
Flat
Includes Mounting Fasteners
No
Swivel Lead
1 3/4 in
Load Rating Range
3000 to 5999 lb
For Surface Type
Concrete
Frame Finish
Enamel
Features
Durable, High Heat, Quiet Operation, Reliable
ESD Conductive
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes Spanner Bushing
Yes
Wheel Bearing Material
Stainless Steel
Standards
ANSI ICWM
Operating Temperature Range
-50 Degrees to 200 Degrees F
Frame Color
Black
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
5,500 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Square

Description

Rigid, Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.