Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Steel, Rigid

  • Mfr # R-52K-42EMB-ZB

  • Zoro # G315507796


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-52K-42EMB-ZB
Zoro #
G315507796
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.63 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3.63 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Features
Durability, Floor Protection, Quiet Operation, Rollability
Series
ZFHS
Wheel Type
Solid
Frame Finish
Zinc Plated
Application
Carts and Trailers, Consumer and Food Products Manufacturing, Production Dollies, Safety Initiatives
Operating Temperature - Maximum
200 Degrees F
Wheel Core Material
Aluminum
Swivel Raceway Type
Precision Ball
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Frame Construction
Forged
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
450 lb
For Surface Type
Asphalt, Brick, Concrete
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Brake Location
Face
Operating Temperature - Minimum
-40 Degrees F
Includes Thread Guards
Yes
Caster Features
Debris-Resistant, Low Profile, Maintenance Free, Quiet-Roll

Description

Rigid, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.