Zoro Homepage

Plate Caster, Steel, Rigid

  • Mfr # R-EN-52EMB-FITG-52-ZB

  • Zoro # G315507857


product price: $317.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EN-52EMB-FITG-52-ZB
Zoro #
G315507857
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.88 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Solid
Features
Durability, Floor Protection, Quiet Operation, Rollability
Series
ERGO
Application
Automation, Maintenance Repair and Operations
Frame Finish
Powder Coated
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Asphalt, Brick, Concrete
Frame Construction
Forged
Mounting Hole Type
Slot
Includes Thread Guards
Yes
Operating Temperature - Maximum
200 Degrees F
Wheel Core Type
Solid
Swivel Raceway Type
Precision Ball
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
600 lb
Wheel Bearing Material
Steel
Wheel Core Material
Aluminum
Mounting Plate Shape
Rectangle
Brake Location
Face
Caster Features
Debris-Resistant, Maintenance Free, Quiet-Roll

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.