Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Steel, Rigid

  • Mfr # R-HS-52EMB-FITG-52-ZB

  • Zoro # G415507900


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-52EMB-FITG-52-ZB
Zoro #
G415507900
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
3.38 in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.94 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Features
Durability, Floor Protection, Quiet Operation, Rollability
Series
HS
Wheel Type
Solid
Frame Finish
Powder Coated
Application
Fabrication, Heavy Machinery, Maintenance Repair and Operations, Warehouse and Distribution
Brake Location
Face
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Swivel Raceway Type
Precision Ball
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Frame Construction
Forged
Wheel Bearing Material
Steel
Load Capacity - Maximum
600 lb
Mounting Plate Shape
Rectangle
Swivel Bearing Seal Type
Sealed
Wheel Core Material
Aluminum
Includes Thread Guards
Yes
For Surface Type
Asphalt, Brick, Concrete
Caster Features
Debris-Resistant, Maintenance Free, Quiet-Roll

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.