Shop HAMILTON
See all product information
Create Account
Plate Caster, Steel, Rigid
- Mfr # R-WH-62EMB-ZB
- Zoro # G515507794
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
7 1/2 in
Series
HS
Wheel Type
Solid
Number of Wheels
1
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 6 in
- Mounting Bolt Dia.
- 3/8 in
- For Axle Dia.
- 1/2 in
- Outside Slot Spacing - Length
- 3 in
- Inside Slot Spacing - Width
- 2.63 in
- Mounting Plate Length
- 4 1/2 in
- Mounting Plate Thickness
- 1/4 in
- Outside Slot Spacing - Width
- 3 in
- Overall Wheel Width
- 2 in
- Mounting Plate Width
- 4 in
- Inside Slot Spacing - Length
- 3.63 in
- Fits Chest Size
- Durability, Floor Protection, Quiet Operation, Rollability
Description
Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.