Plate Caster, Steel, Swivel

  • Mfr # S-ZFHS-62EMB-ZB-FITG-62-ZB

  • Zoro # G515508661


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFHS-62EMB-ZB-FITG-62-ZB
Zoro #
G515508661
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.94 in
Mounting Plate Length
6 1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.44 in
Hub Length
1 3/4 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Powder Coated
Series
ZFHS
Swivel Construction
Kingpinless
Features
Durability, Floor Protection, Quiet Operation, Rollability
Wheel Type
Solid
Application
Automation, Safety Initiatives
Swivel Raceway Type
Precision Ball
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
800 lb
Includes Thread Guards
Yes
Operating Temperature - Maximum
200 Degrees F
Mounting Hole Type
Slot
Brake Location
Face
Swivel Bearing Seal Type
Sealed
Wheel Core Material
Aluminum
Mounting Plate Shape
Rectangle
Frame Construction
Forged
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Brick, Concrete
Caster Features
Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll

Description

Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.