Zoro Homepage

Plate Caster, Swivel, 17 1/8"H

  • Mfr # S-ZFMD-13NYB

  • Zoro # G414867739


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
17 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-13NYB
Zoro #
G414867739
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
17 1/8 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Bolt Hole Spacing - Width
7 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Length
7 in
Overall Wheel Width
3 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 3 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.