Plate Caster, Swivel, Forged Steel, 6 in, 10,000 lb

  • Mfr # S-EPSD-63FST-4SL-ZB

  • Zoro # G6399145


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EPSD-63FST-4SL-ZB
Zoro #
G6399145
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
8-1/2in
Mounting Plate Length
7 1/2 in
For Axle Dia.
1 in
Outside Slot Spacing - Length
6.25 in
Mounting Plate Width
5 1/2 in
Inside Slot Spacing - Width
3.875 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
5.125 in
Inside Slot Spacing - Length
5.75 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Load Rating
10,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-7/8 in x 6-1/4 in
Inside Bolt Hole Spacing
5-1/8 in x 5-3/4 in
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
5VJ75
Caster Stem Type
No Stem/Plate Included
Wheel Color
Silver
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Thread Guards
No
Caster Brake Included
Yes
Includes
Brake
Extended Lead
No
Wheel Core Material
Steel
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Raceway Type
Roller
Load Rating Range
6000 lb and Greater
Swivel Lock Type
4-Position Directional Lock
Wheel/Tread Hardness Rating
Extra Hard
Wheel Type
Flat-Free
Load Capacity - Maximum
10,000 lb
Brake Location
Face
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.