Zoro Homepage

Plate Caster, Swivel, Heavy-Duty, 4000 lb.

  • Mfr # S-EPSD-83FVH

  • Zoro # G7426189


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-83FVH
Zoro #
G7426189
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
6-1/2 in x 7-1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 7/16 in
Stem Dia.
No Stem
Overall Height
10-1/2in
Recommended Track Size
1-1/2 in x 1-1/2 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.25 in
Mounting Plate Width
6 1/2 in
Outside Slot Spacing - Width
5.125 in
Inside Slot Spacing - Width
3.875 in
Mounting Plate Length
7 1/2 in
For Axle Dia.
1 in
Inside Slot Spacing - Length
5.75 in

Description

Swivel, Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.