Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Heavy-Duty, 5000 lb.

  • Mfr # S-EPSD-63FVH

  • Zoro # G7426137


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-63FVH
Zoro #
G7426137
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
6-1/2 in x 7-1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5 1/2 in
Stem Dia.
No Stem
Overall Height
8-1/2in
Recommended Track Size
1-1/2 in x 1-1/2 in
Mounting Plate Length
7 1/2 in
Outside Slot Spacing - Width
5.125 in
Mounting Plate Width
6 1/2 in
Inside Slot Spacing - Length
5.75 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.25 in
Inside Slot Spacing - Width
3.875 in
For Axle Dia.
1 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
4500 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
B
Features
Corrosion Resistant
Caster Brake Included
No
Caster Temp. Range Available
Yes
Includes
Spanner
Extended Lead
No
Thread Guards
No
Application
Commercial, General Purpose, Industrial, Institutional
Caster Stem Type
No Stem/Plate Included
Frame Finish
Enamel
Replacement Wheel
Mfr. No. W-630-FVH-1MC
Standards
ANSI ICWM
Wheel Color
Silver
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Load Rating Range
3000 to 5999 lb
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Clearance on 1-1/2" Track
9/16 in
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
4,500 lb
Compatible With
W-630-FVH-1MC
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 320 Degrees F

Description

Swivel, Plate Caster, Load Rating 4500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.