Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Iron, 5 5/8"H

  • Mfr # S-WHK-4HMB

  • Zoro # G9073773


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHK-4HMB
Zoro #
G9073773
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 5/8 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Swivel Construction
Kingpinless
Frame Color
Black
With Toe Plate
No
Wheel/Tread Hardness Rating
Extra Hard
Features
Durable, High Heat, Quiet Operation, Reliable
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Lead
1 3/4 in
NSF Listed
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Core Type
Solid
Standards
ANSI ICWM
Includes Thread Guards
No
Wheel Type
Flat-Free
For Surface Type
Concrete
Tire Style
Tubeless
Swivel Lock Type
No Lock Included
Series
Inferno
Includes Spanner Bushing
Yes
ESD Conductive
Yes
Wheel Bearing Material
Stainless Steel
Leveling Caster
No
Includes Mounting Fasteners
No
Frame Construction
Forged
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Load Rating Range
300 to 999 lb
Frame Finish
Enamel
Swivel Bearing Seal Type
Open
Tread
Flat
Load Capacity - Maximum
400 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.