Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Iron, 8"H

  • Mfr # S-SECK-63HMB-H4SL-FB

  • Zoro # G9074981


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SECK-63HMB-H4SL-FB
Zoro #
G9074981
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Overall Wheel Width
3 in
Swivel Radius
5 1/4 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
NSF Listed
No
Series
MagmaMax
Swivel Bearing Seal Type
Open
Frame Construction
Forged
ESD Conductive
Yes
Swivel Construction
Kingpinless
With Toe Plate
No
Tire Style
Tubeless
Features
Durable, High Heat, Quiet Operation, Reliable
Frame Color
Black
Swivel Lock Type
4-Position Swivel Lock
Tread
Flat
Leveling Caster
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Lead
2 1/8 in
Swivel Raceway Type
Single Ball
Wheel Type
Flat-Free
Brake Location
Right Side
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
For Surface Type
Concrete
Operating Temperature Range
-50 Degrees to 200 Degrees F
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Includes Mounting Fasteners
No
Wheel Bearing Material
Stainless Steel
Standards
ANSI ICWM
Includes Spanner Bushing
Yes
Wheel Core Type
Solid
Frame Finish
Enamel
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.