Zoro Homepage

Plate Caster, Swivel, Iron, 9 3/4"H

  • Mfr # S-HSK-8HMB-H4SL-FB

  • Zoro # G9075173


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HSK-8HMB-H4SL-FB
Zoro #
G9075173
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
2 in
Swivel Radius
6 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Durable, High Heat, Quiet Operation, Reliable
Brake Location
Right Side
Wheel Bearing Material
Stainless Steel
With Toe Plate
No
Frame Construction
Forged
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Bearing Seal Type
Open
Wheel Core Type
Solid
NSF Listed
No
Swivel Raceway Type
Single Ball
Tread
Flat
Leveling Caster
No
Swivel Lock Type
4-Position Directional Lock
Frame Color
Black
Includes Thread Guards
No
Tire Style
Tubeless
Standards
ANSI ICWM
For Surface Type
Concrete
Includes Spanner Bushing
Yes
Wheel Core Material
Iron
Wheel Type
Flat-Free
Includes Mounting Fasteners
No
Swivel Lead
2 in
ESD Conductive
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Construction
Kingpinless
Frame Finish
Enamel
Load Rating Range
300 to 999 lb
Series
Inferno
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
600 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.