Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 11"H

  • Mfr # S-ZFMD-83NYB

  • Zoro # G314867655


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-83NYB
Zoro #
G314867655
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Overall Wheel Width
3 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in
Hub Length
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Powder Coated
Series
ZFMD
Wheel Type
Flat-Free
Swivel Construction
Kingpinless
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Frame Construction
Forged
For Surface Type
Concrete
Includes Thread Guards
No
Swivel Bearing Seal Type
Sealed
Operating Temperature - Minimum
-30 Degrees F
Mounting Hole Type
Hole
Mounting Plate Shape
Square
Wheel Core Type
Solid
Swivel Raceway Type
Precision Ball
Operating Temperature - Maximum
220 Degrees F
Load Capacity - Maximum
7,200 lb

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.