Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 13"H

  • Mfr # S-ZFMD-104NYB

  • Zoro # G014867665


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-104NYB
Zoro #
G014867665
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Overall Wheel Width
4 in
Mounting Plate Length
8 1/2 in
Hub Length
3 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Length
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Flat-Free
Swivel Construction
Kingpinless
Frame Finish
Powder Coated
Series
ZFMD
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Operating Temperature - Maximum
220 Degrees F
Swivel Raceway Type
Precision Roller Ball
Mounting Plate Shape
Square
For Surface Type
Concrete
Includes Thread Guards
No
Swivel Bearing Seal Type
Sealed
Frame Construction
Forged
Mounting Hole Type
Hole
Load Capacity - Maximum
8,200 lb
Operating Temperature - Minimum
-30 Degrees F
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.