Zoro Homepage

Plate Caster, Swivel, Nylon, 5 5/8"H

  • Mfr # S-WHK-4HNY-H4SL-FB

  • Zoro # G9072680


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHK-4HNY-H4SL-FB
Zoro #
G9072680
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Swivel Radius
3 5/8 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Mounting Plate Length
5 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Load Rating
800 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Tan
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Wheel/Tread Hardness Rating
Hard
Frame Color
Black
For Surface Type
Concrete
Swivel Lock Type
4-Position Swivel Lock
Standards
ANSI ICWM
Leveling Caster
No
NSF Listed
No
Load Rating Range
300 to 999 lb
Frame Finish
Enamel
Tire Style
Tubeless
Series
Inferno
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Bearing Material
Steel
Features
Durable, High Heat, Quiet Operation, Reliable
Frame Construction
Forged
ESD Conductive
Yes
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Wheel Core Type
Solid
With Toe Plate
No
Wheel Core Material
Nylon
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Raceway Type
Single Ball
Brake Location
Right Side
Wheel Type
Flat-Free
Includes Mounting Fasteners
No
Swivel Construction
Kingpinless
Swivel Bearing Seal Type
Open
Swivel Lead
1 3/4 in
Tread
Flat
Load Capacity - Maximum
800 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.