Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 5/8"H

  • Mfr # S-WHK-4HNY

  • Zoro # G9073362


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHK-4HNY
Zoro #
G9073362
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 5/8 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
5 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
800 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Tan
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Tread
Flat
Swivel Lock Type
No Lock Included
Leveling Caster
No
Includes Spanner Bushing
Yes
Tire Style
Tubeless
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Raceway Type
Single Ball
Series
Inferno
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Bearing Seal Type
Open
Swivel Lead
1 3/4 in
NSF Listed
No
Wheel Type
Flat-Free
ESD Conductive
Yes
Frame Construction
Forged
Load Rating Range
300 to 999 lb
Includes Mounting Fasteners
No
Features
Durable, High Heat, Quiet Operation, Reliable
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Hard
Frame Color
Black
Wheel Core Type
Solid
For Surface Type
Concrete
With Toe Plate
No
Wheel Core Material
Nylon
Includes Thread Guards
No
Frame Finish
Enamel
Wheel Bearing Material
Steel
Standards
ANSI ICWM
Load Capacity - Maximum
800 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.