Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 6 3/16"H

  • Mfr # S-EN-5NYB

  • Zoro # G114868036


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EN-5NYB
Zoro #
G114868036
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 11/32 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
2.875 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Application
Automation, Maintenance Repair and Operations
Frame Finish
Powder Coated
Wheel Type
Flat-Free
Series
Ergo
Features
Durability, High Relative Capacity, High Relative Cost, Low Cushioning, Quiet Operation
Swivel Construction
Kingpinless
Swivel Bearing Seal Type
Sealed
Includes Thread Guards
No
Swivel Raceway Type
Precision Ball
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-30 Degrees F
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Material
Nylon
Load Capacity - Maximum
1,000 lb

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.