Zoro Homepage

Plate Caster, Swivel, Nylon, 6 in., 4000 lb., A

  • Mfr # S-CH-63NYB-4SL-FB

  • Zoro # G2010867


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-63NYB-4SL-FB
Zoro #
G2010867
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Stem Dia.
No Stem
Inside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Mounting Plate Width
5 1/4 in
Overall Wheel Width
3 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in
Outside Slot Spacing - Width
4.125 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
4000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Wheel Color
Black
Extended Lead
No
Replacement Wheel
Mfr. No. W-630-NYB-3/4
Caster Brake Included
Yes
Application
Automotive, Industrial
Thread Guards
No
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Brake
Frame Finish
Enamel
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Nylon
Load Rating Range
3000 to 5999 lb
Wheel Type
Flat-Free
Load Capacity - Maximum
4,000 lb
Compatible With
W-630-NYB-3/4
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Concrete
Brake Location
Right Side
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 4000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.