Plate Caster, Swivel, Nylon, 8 in., 6500 lb.

  • Mfr # S-EPSD-83NYB-4SL-ZB

  • Zoro # G7211102


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-83NYB-4SL-ZB
Zoro #
G7211102
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
10-1/2in
Outside Slot Spacing - Length
6.25 in
For Axle Dia.
1 in
Inside Slot Spacing - Width
3.875 in
Outside Slot Spacing - Width
5.125 in
Mounting Plate Length
7 1/2 in
Inside Slot Spacing - Length
5.75 in
Overall Wheel Width
3 in
Mounting Plate Width
5 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
7000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-7/8 in x 6-1/4 in
Inside Bolt Hole Spacing
5-1/8 in x 5-3/4 in
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Thread Guards
No
Includes
Brake
Wheel Color
Black
Features
Floor Protective
Extended Lead
No
Standards
ANSI ICWM
Replacement Wheel
23ER67
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Enamel
Caster Brake Included
Yes
Load Rating Range
6000 lb and Greater
Swivel Lock Type
4-Position Directional Lock
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Swivel Raceway Type
Roller
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Load Capacity - Maximum
7,000 lb
Mounting Hole Type
Slot
For Surface Type
Concrete
Brake Location
Face
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 7000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.