Zoro Homepage

Plate Caster, Swivel, Nylon, 9 3/4"H

  • Mfr # S-HSK-8HNY-H4SL-FB

  • Zoro # G9073189


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HSK-8HNY-H4SL-FB
Zoro #
G9073189
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Side Brake
Load Rating
1400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Tan
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Tan
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Construction
Forged
With Toe Plate
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Bearing Seal Type
Open
Includes Mounting Fasteners
No
Swivel Raceway Type
Single Ball
ESD Conductive
Yes
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Lead
2 in
Includes Thread Guards
No
For Surface Type
Concrete
Swivel Lock Type
4-Position Directional Lock
Frame Color
Black
Leveling Caster
No
Frame Finish
Enamel
Swivel Construction
Kingpinless
Series
Inferno
Tire Style
Tubeless
Wheel Bearing Material
Steel
Includes Spanner Bushing
Yes
Brake Location
Right Side
Load Rating Range
1000 to 2999 lb
Wheel Core Type
Solid
Features
Durable, High Heat, Quiet Operation, Reliable
NSF Listed
No
Tread
Flat
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Standards
ANSI ICWM
Wheel Type
Flat-Free
Load Capacity - Maximum
1,400 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.