Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Phenolic, 10 in, 2900 lb

  • Mfr # S-CH-13PH-4SL-FB

  • Zoro # G0347672


product price: $186.66
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-13PH-4SL-FB
Zoro #
G0347672
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
12-1/2in
Overall Wheel Width
3 in
For Axle Dia.
3/4 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Width
5 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock
Load Rating
2900 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Thread Guards
No
Wheel Color
Black
Replacement Wheel
5VJ37
Caster Stem Type
No Stem/Plate Included
Frame Finish
Enamel
Caster Brake Included
Yes
Standards
ANSI ICWM
Includes
Four Position Swivel Lock
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Core Material
Phenolic
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Single Ball
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
2,900 lb
Brake Location
Right Side
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
300 Degrees F
Operating Temperature Range
-50 Degrees to 300 Degrees F

Description

Swivel, Plate Caster, Load Rating 2900 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.