Zoro Homepage

Plate Caster, Swivel, Poly, 10 in., 2200 lb.

  • Mfr # S-FM-10DH

  • Zoro # G6741052


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-10DH
Zoro #
G6741052
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
11-1/2in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Features
Floor Protective
Includes
Spanner Bushing
Replacement Wheel
Mfr. No. W-1025-D-1
Thread Guards
No
Frame Finish
Enamel
Wheel Color
Green
Caster Brake Included
No
Extended Lead
No
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Load Rating Range
1000 to 2999 lb
Wheel Type
Flat-Free
Compatible With
W-1025-D-1
Load Capacity - Maximum
2,200 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.