Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Poly, 4 in., 750 lb., Blu

  • Mfr # S-WHS-4UYSB

  • Zoro # G0629684


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-4UYSB
Zoro #
G0629684
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Stem Dia.
No Stem
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
750 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Includes
Spanner Bushing
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Frame Finish
Stainless Steel
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. W-420-UYSB-1/2
Caster Brake Included
No
Wheel Color
Blue
Thread Guards
No
Extended Lead
No
Application
Stainless Steel Casters
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polyurethane
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel Type
Flat-Free
Compatible With
W-420-UYSB-1/2
Load Capacity - Maximum
750 lb
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.