Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Poly, 4 in., 750 lb., Gren, A

  • Mfr # S-HS-4DB-4SL-FB

  • Zoro # G7211224


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4DB-4SL-FB
Zoro #
G7211224
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Stem Dia.
No Stem
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
750 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Replacement Wheel
4DU67
Caster Temp. Range Available
Yes
Wheel Color
Green
Frame Finish
Enamel
Includes
Brake
Extended Lead
No
Standards
ANSI ICWM
Features
Floor Protective
Caster Brake Included
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Stem Type
No Stem/Plate Included
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Iron
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
750 lb
Brake Location
Right Side
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.