Zoro Homepage

Plate Caster, Swivel, Poly, 8 in., 1500 lb., B

  • Mfr # S-WHS-8UYSB

  • Zoro # G1671607


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-8UYSB
Zoro #
G1671607
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Stem Dia.
No Stem
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Application
Stainless Steel Casters
Thread Guards
No
Wheel Color
Blue
Extended Lead
No
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
ANSI ICWM
Frame Finish
Stainless Steel
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. W-820-UYSB-1/2
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Wheel Core Material
Polyurethane
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
1,500 lb
Compatible With
W-820-UYSB-1/2
Wheel Core Type
Solid
For Surface Type
Concrete
Wheel Bearing Material
Stainless Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.