Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Poly, 8 in., 2000 lb., A

  • Mfr # S-FM-8DB-4SL-IB

  • Zoro # G2122793


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-8DB-4SL-IB
Zoro #
G2122793
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Stem Dia.
No Stem
Mounting Plate Width
4 1/2 in
Overall Wheel Width
2 1/2 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Includes
Spanner Bushing
Replacement Wheel
23ER06
Frame Finish
Enamel
Caster Brake Included
Yes
Standards
ANSI ICWM
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Color
Green
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Features
Floor Protective
Extended Lead
No
Wheel Core Material
Iron
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.