Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Poly, 8 in., 3500 lb., Blu

  • Mfr # S-MD-83SYT

  • Zoro # G6410546


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-83SYT
Zoro #
G6410546
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
11in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
For Axle Dia.
1 1/4 in
Overall Wheel Width
3 in
Mounting Plate Length
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Thread Guards
No
Caster Temp. Range Available
Yes
Replacement Wheel
23ER93
Frame Finish
Enamel
Caster Stem Type
No Stem/Plate Included
Features
Floor Protective
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Extended Lead
No
Wheel Color
Blue
Caster Brake Included
No
Standards
ANSI ICWM
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Wheel/Tread Hardness Rating
Firm
Wheel Type
Flat-Free
Load Capacity - Maximum
3,500 lb
Mounting Hole Type
Hole
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Plate Shape
Square
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 3500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.