Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polypropyln, 6 in, 1600 lb

  • Mfr # S-CH-63DB-4SL-FB

  • Zoro # G2010797


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-63DB-4SL-FB
Zoro #
G2010797
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Stem Dia.
No Stem
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Length
5.25 in
Overall Wheel Width
3 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
900 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Wheel Color
Green
Thread Guards
No
Application
Automotive, Industrial
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. W-630-DB-3/4
Frame Finish
Enamel
Standards
ANSI ICWM
Extended Lead
No
Includes
Brake
Swivel Raceway Type
Single Ball
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Wheel Core Material
Iron
Swivel Construction
Kingpin
Swivel Lock Type
4-Position Directional Lock
Wheel Type
Flat-Free
Compatible With
W-630-DB-3/4
Load Capacity - Maximum
900 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Concrete
Brake Location
Right Side
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.