Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 5 1/8"H

  • Mfr # S-ENS-42EMB

  • Zoro # G714867996


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ENS-42EMB
Zoro #
G714867996
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 1/8 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Inside Slot Spacing - Length
2.875 in
Hub Length
1 1/4 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
1/2 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
87 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Stainless Steel
Non-Marking
Yes
Number of Wheels
1
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Swivel Construction
Kingpinless
Series
ENS
Features
Durability, Medium Cushioning, Medium Relative Capacity, Medium Relative Cost, Quiet Operation
Wheel Type
Flat-Free
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid
Wheel Core Material
Aluminum
Swivel Bearing Seal Type
Sealed
Includes Thread Guards
No
Load Capacity - Maximum
450 lb
Swivel Raceway Type
Precision Ball
Mounting Hole Type
Slot
Wheel Bearing Material
Stainless Steel
Frame Construction
Forged
For Surface Type
Concrete

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.