Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 8"H

  • Mfr # S-CHS-6HDUYB

  • Zoro # G814867629


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 1/4 in
Mounting Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CHS-6HDUYB
Zoro #
G814867629
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/4 in
Mounting Height
8 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Width
4.125 in
Outside Slot Spacing - Length
6.125 in
Hub Length
2 1/2 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Series
CHS
Wheel Type
Flat-Free
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Features
Durability, Low Cushioning, Medium Relative Capacity, Medium Relative Cost, Quiet Operation
Swivel Raceway Type
Precision Ball
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Concrete
Load Capacity - Maximum
2,200 lb
Operating Temperature - Minimum
-50 Degrees F
Swivel Bearing Seal Type
Sealed
Wheel Bearing Material
Stainless Steel
Includes Thread Guards
No
Operating Temperature - Maximum
180 Degrees F
Wheel Core Material
Polyurethane
Frame Construction
Forged
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.