Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, SS, 4 in., 850 lb.

  • Mfr # S-WHS-4SB-4SL-SZB

  • Zoro # G7180957


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
Total Lock
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-4SB-4SL-SZB
Zoro #
G7180957
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Stem Dia.
No Stem
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
5 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
Total Lock
Load Rating
850 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
160 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Extended Lead
No
Includes
Spanner Bushing
Wheel Color
Silver
Standards
ANSI ICWM
Caster Brake Included
Yes
Features
Corrosion Resistant
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Application
Forged Steel Casters
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. W-420-SB-1/2
Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel Core Material
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Double Ball
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
850 lb
Compatible With
W-420-SB-1/2
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Stainless Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Concrete
Brake Location
Face
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 850 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.