Plate Caster, Swivel, SS, 6 in., 1200 lb., Slvr

  • Mfr # S-WHS-6SB-4SL-SZB

  • Zoro # G6945407


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-6SB-4SL-SZB
Zoro #
G6945407
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7-1/2in
Mounting Plate Length
5 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
Total Lock
Load Rating
1200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
160 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Application
Stainless Steel Casters
Includes
Spanner Bushing
Features
Corrosion Resistant
Wheel Color
Gray
Standards
ANSI ICWM
Extended Lead
No
Frame Finish
Stainless Steel
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Replacement Wheel
23EM78
Swivel Lock Type
4-Position Directional Lock
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Stainless Steel
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
1,200 lb
For Surface Type
Concrete
Brake Location
Face
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Stainless Steel
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.