Zoro Homepage

Plate Caster, Swivel, Steel, 11"H

  • Mfr # S-MD-84FST-4SL-HCB

  • Zoro # G9073222


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-84FST-4SL-HCB
Zoro #
G9073222
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
4 in
For Axle Dia.
1 1/4 in
Swivel Radius
6 1/2 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Length
8 1/2 in

Description

Swivel, Plate Caster, Load Rating 17,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.