Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Steel, 11"H

  • Mfr # S-MDK-83HFSB

  • Zoro # G9073764


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDK-83HFSB
Zoro #
G9073764
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
For Axle Dia.
1 1/4 in
Overall Wheel Width
3 in
Swivel Radius
6 1/2 in
Mounting Plate Length
8 1/2 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
5500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Series
MagmaMax
Frame Construction
Forged
Wheel Core Material
Steel
Standards
ANSI ICWM
Wheel/Tread Hardness Rating
Extra Hard
Features
Durable, High Heat, Quiet Operation, Reliable
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Tread
Flat
Frame Finish
Enamel
ESD Conductive
Yes
Frame Color
Black
Swivel Construction
Kingpinless
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
No Lock Included
Swivel Lead
2 1/2 in
Includes Spanner Bushing
Yes
Includes Thread Guards
No
Operating Temperature Range
-50 Degrees to 200 Degrees F
Leveling Caster
No
Tire Style
Tubeless
Wheel Bearing Material
Stainless Steel
Includes Mounting Fasteners
No
Wheel Core Type
Solid
For Surface Type
Concrete
Wheel Type
Flat-Free
NSF Listed
No
With Toe Plate
No
Swivel Bearing Seal Type
Open
Swivel Raceway Type
Single Ball
Load Capacity - Maximum
5,500 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.