Plate Caster, Swivel, Steel, 13"H

  • Mfr # S-MD-104FST-4SL-HCB
  • Zoro # G9071420
product price: 
$
916.99
/ea
Free Shipping & Returns

Key Features

Outside Bolt Hole Spacing
7 in x 7 in
ESD Conductive
Yes
Non-Marking
No
Mounting Bolt Dia.
5/8 in
Wheel Dia.
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-MD-104FST-4SL-HCB
Zoro #
G9071420
UPC #
-
Country of Origin
United States
Outside Bolt Hole Spacing
7 in x 7 in
ESD Conductive
Yes
Non-Marking
No
Load Rating Range
6000 lb and Greater
For Surface Type
Concrete
Swivel Lock Type
4-Position Directional Lock
Load Rating
18,000 lb
Swivel Raceway Type
Roller
Wheel/Tread Material
Steel
Wheel Bearing Type
Roller
Caster Brake Type
Face Brake
Swivel Construction
Kingpin
Frame Finish
Powder Coated
Wheel Type
Flat-Free
With Toe Plate
No
Item
Plate Caster
Wheel/Tread Color
Silver
Inside Bolt Hole Spacing
7 in x 7 in
Caster Sub-Type
Swivel
Frame Color
Silver
Includes Spanner Bushing
Yes
Caster Frame Material
Steel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Mounting Type
Plate
Standards
ANSI ICWM
Core Color
Silver
Includes Mounting Fasteners
No
Wheel Core Material
Steel
System of Measurement
Inch
NSF Listed
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Bearing Seal Type
Open
Wheel Core Type
Solid
Number of Wheels
1
Swivel Lead
3 in
Wheel Bearing Material
Steel
Includes Thread Guards
No
Tread Shape
Standard
Series
Maxi-Duty
Tire Style
Tubeless
Leveling Caster
No
Operating Temperature Range
-40 Degrees to 320 Degrees F
Frame Construction
Forged
Caster Plate Hole Pattern
D
Number of Mounting Holes
4
Brake Location
Face
Tread
Flat
Load Capacity - Maximum
18,000 lb
Mounting Hole Type
Hole
Wheel Hardness Rating
170 BHN
Mounting Plate Shape
Rectangle

Dimensions

Mounting Bolt Dia.
5/8 in
Wheel Dia.
10 in
Swivel Radius
8 3/8 in
Mounting Height
13 in
Mounting Plate Thickness
5/8 in
Overall Wheel Width
4 in
For Axle Dia.
1 1/4 in
Wheel Width
4 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in

Description

Swivel, Plate Caster, Load Rating 18,000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.