Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Steel, 13"H

  • Mfr # S-ZFMD-104FST

  • Zoro # G714867682


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-104FST
Zoro #
G714867682
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Bolt Hole Spacing - Length
7 in
Hub Length
3 in
Overall Wheel Width
4 in
Mounting Plate Width
8 1/2 in
For Axle Dia.
1 1/4 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Clear
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Clear
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Flat-Free
Frame Finish
Powder Coated
Series
ZFMD
Features
Durability, High Relative Cost, Low Cushioning, Quiet Operation, Very High Relative Capacity
Swivel Construction
Kingpinless
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Mounting Hole Type
Hole
Operating Temperature - Maximum
320 Degrees F
Swivel Raceway Type
Precision Tapered Roller
Includes Thread Guards
No
For Surface Type
Concrete
Load Capacity - Maximum
18,000 lb
Mounting Plate Shape
Square
Operating Temperature - Minimum
-40 Degrees F
Frame Construction
Forged

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.