Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Steel, 15 1/2"H

  • Mfr # S-MDK-124HFSB-H4SL-HCB

  • Zoro # G9072242


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Wheel Dia.
12 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDK-124HFSB-H4SL-HCB
Zoro #
G9072242
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Swivel Radius
9 1/2 in
Overall Wheel Width
4 in
For Axle Dia.
1 1/4 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Length
7 in
Bolt Hole Spacing - Width
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Face Brake
Load Rating
6250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Frame Construction
Forged
Frame Finish
Enamel
Load Rating Range
6000 lb and Greater
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Standards
ANSI ICWM
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Type
Flat-Free
Features
Durable, High Heat, Quiet Operation, Reliable
Wheel/Tread Hardness Rating
Extra Hard
Tire Style
Tubeless
ESD Conductive
Yes
Swivel Bearing Seal Type
Open
Brake Location
Face
With Toe Plate
No
NSF Listed
No
Includes Mounting Fasteners
No
Frame Color
Black
Swivel Lock Type
4-Position Swivel Lock
Swivel Lead
3 1/4 in
Tread
Flat
For Surface Type
Concrete
Wheel Bearing Material
Stainless Steel
Leveling Caster
No
Includes Thread Guards
No
Wheel Core Type
Solid
Includes Spanner Bushing
Yes
Series
MagmaMax
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Core Material
Steel
Load Capacity - Maximum
6,250 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 6250 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.