Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polyurethane, 10 1/2"H

  • Mfr # S-CHS-83HDUYB

  • Zoro # G014867740


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CHS-83HDUYB
Zoro #
G014867740
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in
Hub Length
2 1/2 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Series
CHS
Swivel Construction
Kingpin
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Features
Durability, Low Cushioning, Medium Relative Capacity, Medium Relative Cost, Quiet Operation
Wheel Type
Flat-Free
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
3,000 lb
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Minimum
-50 Degrees F
Wheel Bearing Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Wheel Core Material
Polyurethane
Frame Construction
Forged
Includes Thread Guards
No
For Surface Type
Concrete
Swivel Raceway Type
Precision Ball

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.