Zoro Homepage

PlateCaster, Swivel, Polyurethane, 10 1/2"H

  • Mfr # S-CHS-83SWC95

  • Zoro # G314867723


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CHS-83SWC95
Zoro #
G314867723
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in
Inside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
3.375 in
Overall Wheel Width
3 in
Hub Length
2 1/2 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Non-Marking
Yes
Number of Wheels
3
Wheel Type
Flat-Free
Swivel Construction
Kingpin
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Series
CHS
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Swivel Bearing Seal Type
Sealed
Wheel Bearing Material
Stainless Steel
Mounting Hole Type
Slot
Includes Thread Guards
No
Frame Construction
Forged
Load Capacity - Maximum
3,200 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-50 Degrees F
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Operating Temperature - Maximum
200 Degrees F
Swivel Raceway Type
Precision Ball
Wheel Core Material
Aluminum

Description

Swivel, Plate Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 3, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.