Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 4 11/16"H

  • Mfr # S-ENS-35SWC95

  • Zoro # G614867782


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
Wheel Width
2 in
Mounting Height
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ENS-35SWC95
Zoro #
G614867782
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
2 in
Mounting Height
4 11/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Inside Slot Spacing - Length
2.875 in
Mounting Plate Width
2 1/2 in
Overall Wheel Width
2 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Hub Length
1 3/16 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Non-Marking
Yes
Number of Wheels
2
Wheel Type
Flat-Free
Swivel Construction
Kingpinless
Series
ENS
Application
Chemical Factories, Food Production Facilities, Pharmaceutical Houses, Wash-Down Environments
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Includes Thread Guards
No
Swivel Raceway Type
Precision Ball
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Bearing Material
Stainless Steel
Load Capacity - Maximum
750 lb
Mounting Hole Type
Slot
Frame Construction
Forged
Operating Temperature - Minimum
-50 Degrees F
Wheel Core Material
Aluminum

Description

Swivel, Plate Caster, Wheel Dia. 3 1/2 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.