Plt Cstr, Kgplss Swl, Stl, 6 in, 3200 lb, Slv

  • Mfr # S-ZFFM-63FSB-4SL-FB

  • Zoro # G0383750


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-63FSB-4SL-FB
Zoro #
G0383750
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
Total Lock
Load Rating
3200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Sealed Swivel Bearing
Thread Guards
No
Caster Brake Included
Yes
Extended Lead
No
Replacement Wheel
4DU74
Includes
Brake
Standards
ANSI ICWM
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Enamel
Wheel Color
Silver
Caster Temp. Range Available
Yes
Swivel Construction
Kingpinless
Load Rating Range
3000 to 5999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Wheel Type
Flat-Free
Load Capacity - Maximum
3,200 lb
Brake Location
Right Side
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 3200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.