Zoro Homepage

Plt Cstr, Kngpnls Swl, Poly, 6 in, 1200 lb, B

  • Mfr # S-ZFWH-6DB

  • Zoro # G0489548


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFWH-6DB
Zoro #
G0489548
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Mounting Plate Length
5 in

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.