Zoro Homepage

Plt Cstr, Kngpnlss Swl, Nyln, 8 in, 6000 lb.

  • Mfr # S-SEC-83NYB

  • Zoro # G7164823


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-SEC-83NYB
Zoro #
G7164823
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/2in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
Mounting Plate Length
7 1/4 in
Overall Wheel Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
6000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Wheel Color
Black
Standards
ANSI ICWM
Caster Brake Included
No
Frame Finish
Enamel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes
Spanner Bushing
Extended Lead
No
Thread Guards
No
Caster Temp. Range Available
Yes
Replacement Wheel
49H450
Features
Floor Protective
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Load Rating Range
6000 lb and Greater
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Hard
Wheel Type
Flat-Free
Load Capacity - Maximum
6,000 lb
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.