Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Cast Iron, 8", 1500 lb.

  • Mfr # R-HS-8MB

  • Zoro # G9261572


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-8MB
Zoro #
G9261572
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1400 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Color
Red
Includes
Spanner Bushing
Thread Guards
No
Replacement Wheel
4DU79
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Caster Brake Included
No
Standards
ANSI ICWM
Extended Lead
No
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Load Capacity - Maximum
1,400 lb
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.