Zoro Homepage

Plte Caster, Rgd, Frgd Stel, 8 in, 10,000 lb

  • Mfr # R-EPSD-83FST

  • Zoro # G6913216


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EPSD-83FST
Zoro #
G6913216
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/2in
Mounting Plate Width
5 1/2 in
Inside Slot Spacing - Length
5.75 in
Mounting Plate Length
7 1/2 in
For Axle Dia.
1 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
5.125 in
Outside Slot Spacing - Length
6.25 in
Inside Slot Spacing - Width
3.875 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
10,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-7/8 in x 6-1/4 in
Inside Bolt Hole Spacing
5-1/8 in x 5-3/4 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Standards
ANSI ICWM
Includes
Spanner Bushing
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Brake Included
No
Wheel Color
Silver
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
23ER51
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Wheel Core Material
Steel
Load Rating Range
6000 lb and Greater
Wheel Type
Flat-Free
Load Capacity - Maximum
10,000 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 250 Degrees F

Description

Rigid, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.