Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Nylon, 4 in., 800 lb., Whte

  • Mfr # R-WH-4WNB

  • Zoro # G6655092


product price: $65.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-WH-4WNB
Zoro #
G6655092
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
5 in
Inside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Wheel Color
White
Caster Brake Included
No
Thread Guards
No
Extended Lead
No
Features
Floor Protective
Caster Temp. Range Available
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
49H466
Includes
Spanner Bushing
Standards
ANSI ICWM
Frame Finish
Enamel
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Load Capacity - Maximum
800 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.